EATON D3PF2AB-A2 16Amp 300V Eaton Relay Double Pull Double Throw
Description
The D3 Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage. The contact operation can be easily checked by Push to Test button. Flag indicator shows relay status in manual or powered condition. LED status lamp shows coil ON or OFF status-ideal for use in low light applications. Push-to-Test button allows for manual operation of relay without the need for coil power. Lock-down door holds pushbutton and contacts in the operate position when activated. Finger-grip cover allows operator to remove relays from sockets easily. ID tag/write label to identify relays in multiple relay circuits. Bipolar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured Cover, 8-Pin | Voltage Rating | 300 V |
Coil Rating | 240 V | Contact Rating | 16 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in, Octal | Series/Model | D3PF |
HP Rating | 1/2 hp at 240 VAC, 1/3 hp at 120 VAC | Power Rating | 3 VA, 1.4 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC |
Resistance | 7200 O | Operating Cycles | 100000 Electrical, 5000000 Mechanical |
Operate Time | 20 Millisecond | Dimensions | 2.2 in L x 1.3 in W x 1.39 in H |
Degree of Protection | IP40 | Temperature Rating | -40 to 131 °F |
Environmental Conditions | -40 to 185 °F Storage Temperature | Standards | CE Certified, RoHS Compliant, cRUus, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |