![cthd3pf2at1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12551518.jpg?preset=medium)
EATON D3PF2AT1-A2 8 Pin 12Amp DPDT 24VDC Cutler-Hammer DPDT Contact Configuration General Purpose Relay
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Coil Rating | 24 VDC |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Series/Model | D3 |
Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D | Mounting Type | Socket |
Degree of Protection | IP40 |
Packages
1 - UNIT - 1 |