EATON D3PF3AA-A2 11 Pin 3PDT 120VAC Cutler-Hammer General Purpose Relay Socket Mount Full Feature
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Coil Rating | 120 VAC |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-In | Series/Model | D3 |
Frequency Rating | 60 Hz | Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
Standards | cRUus, CE, CSA Certified, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782113721552 |
Packages
1 - UNIT - 1 |