EATON D3PF3AB 11 Pin 3PDT 240VAC Cutler-Hammer General Purpose Plug-In Relays
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Coil Rating | 220/240 VAC |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-In | Series/Model | D3 |
Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D | Mounting Type | Socket |
Degree of Protection | IP40 | Standards | CSA, cRUus, CE Certified, RoHS Compliant |
Application | Automation And Logic Control Equipment | UPC | 782113723983 |
Packages
1 - UNIT - 1 |