
EATON D3PR2A-A3 16A 120V 8-Pin 2-Pole General Purpose Relay
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Plug-In |
Series/Model | D3 | Frequency Rating | 50/60 Hz |
Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D | Mounting Type | Socket |
Degree of Protection | IP40 | UPC | 782114419618 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |