![cthd3pr2ba3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14128561.jpg?preset=medium)
EATON D3PR2B-A3 8 Pin 240VAC Eaton Cutler-Hammer Octagonal Base Coil Relay Double Pull Double Throw with Test Button
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 220/240 VAC | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Plug-In |
Series/Model | D3 | Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
UPC | 782114464021 |
Packages
1 - UNIT - 1 |