![cthd3pr2r1a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12551569.jpg?preset=medium)
EATON D3PR2R1-A3 12VDC 8 Pin 120Ohms Cutler-Hammer Relay Ice Cube Compact Plain Cover
Description
D3 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube Compact, Plain Cover, 8-Pin | Voltage Rating | 300 V |
Coil Rating | 12 VDC | Contact Rating | 16 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in, Octal | Series/Model | D3PR |
HP Rating | 1/2 hp at 240 VAC, 1/3 hp at 120 VAC | Power Rating | 3 VA, 1.4 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC |
Resistance | 120 O | Operating Cycles | 100000 Electrical, 5000000 Mechanical |
Operate Time | 20 Millisecond | Dimensions | 55.2 mm L x 34.8 mm W x 35.3 mm H |
Degree of Protection | IP40 | Temperature Rating | -40 to 131 °F |
Environmental Conditions | -40 to 185 °F Storage Temperature | Standards | CE Certified, RoHS Compliant, cRUus, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |