![cthd3pr2t1a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14128561.jpg?preset=medium)
EATON D3PR2T1-A3 24V 8 Pin Eaton Moeller Double Pull Double Throw Relay
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 24 VDC | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Plug-In |
Series/Model | D3 | Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
UPC | 621037187368 |
Packages
1 - UNIT - 1 |