![cthd3pr2ta3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303157373.jpg?preset=medium)
EATON D3PR2T-A3 8 Pin 24VAC Cutler-Hammer Octagonal Base with Test Button Relay Socket Mount Plain Cover
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Voltage Rating | 300 VAC |
Coil Rating | 24 VAC | Contact Rating | 16 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Series/Model | D3 |
Resistance | 72 O | Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
Standards | UL Listed, CSA, cRUus, CE Certified, RoHS Compliant | UPC | 782114419632 |
Packages
1 - UNIT - 1 |