![cthd3pr3ba2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12551569.jpg?preset=medium)
EATON D3PR3B-A2 11 Pin 240VAC Eaton Cutler-Hammer Octagonal Base Coil Relay Double Pull Double Throw with Test Button
Description
D3 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube Compact | Coil Rating | 220/240 VAC |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Screw | Series/Model | D3 |
Dimensions | 34.8 mm W x 57.2 mm H x 34.8 mm D |
Packages
1 - UNIT - 1 |