EATON D3RF2A General Purpose Relay DIN Rail/Panel Mount
Description
Eaton General-purpose relay, ICE CUBE rl,DPDT,OCTAL BASE,10A,120VAC , ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 120VAC COIL,
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Octal Base | Coil Rating | 120 VAC |
Contact Rating | 10 A | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Plug-in |
Series/Model | D3RF | Power Rating | 1.4 W |
Contact Material | Silver Alloy | Resistance | 1700 O |
Operating Cycles | 100000 | Operate Time | 20 Millisecond |
Indicator Type | Mechanical Flag | Dimensions | 2.2 in L x 1.37 in W x 1.39 in H |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
NEMA Rating | NEMA B300 | Temperature Rating | -40 to 185 °F |
Standards | cRUus Listed, RoHS Compliant, CSA Certified | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786685930169 |
Packages
1 - UNIT - 1 |