EATON D3RF2R1 General Purpose Relay 300 V, DIN Rail/Panel Mount
Description
Eaton Ice cube relay, DPDT, OCTAL BASE, 10A, 12VDC COIL
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Octal Base, Full Featured | Voltage Rating | 300 V |
Coil Rating | 12 VDC | Contact Rating | 10 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in | Series/Model | D3RF |
Amperage Rating | 16 A at 120/277 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 1/2 hp at 240 VAC, 1/3 hp at 120 VAC | Power Rating | 1.4 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC Between Coil and Contact, 1500 VAC Between Poles |
Resistance | 120 O | Operating Cycles | 5000000 Mechanical, 100000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 2.1 in L x 1.37 in W x 1.39 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL, CSA, CE, cRUus, RoHS Compliant | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685930190 |
Packages
1 - UNIT - 1 |