EATON D3RF2T1 10Amp 24VDC DPDT D3RF Series General Purpose Plug-In Full Featured Relay
Description
The D3 Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.PRODUCT FEATURES:- The contact operation can be easily checked by Pushto-Test button- Flag indicator shows relay status in manual or powered condition- LED status lamp shows coil ON or OFF status— ideal for use in low light applications- Push-to-Test button allows for manual operation of relay without the need for coil power- Lock-down door holds pushbutton and contacts in the operate position when activated- Finger-grip cover allows operator to remove relays from sockets easily- ID tag/write label to identify relays in multiple relay circuits- Bipolar LED allows for reverse polarity applications
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Octal Base | Voltage Rating | 300 V |
Coil Rating | 24 VAC | Contact Rating | 10 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in | Series/Model | D3RF |
Amperage Rating | 16 A at 120/277 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 0.5 hp at 240 VAC, 1/3 hp at 120 VAC | Power Rating | 1.4 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC Between Coil and Contact, 1500 VAC Between Poles |
Resistance | 120 O | Operating Cycles | 5000000 Mechanical, 100000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 2.1 in L x 1.37 in W x 1.39 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL, CSA, CE, cRUus, RoHS Compliant | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786685930183 |
Packages
1 - UNIT - 1 |