Abbotsford
cthd3rr2a1

EATON D3RR2A1 10Amp 110/125VDC DPDT D3RR Series General Purpose Plug-In Plain Cover Standard Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D3RR2A1
Documents Documents

Description

The D3RR Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.FEATURES:- Compact relay capable of breaking relatively large load currents- Panel and DIN rail mounting- 8- or 11-pin octal plug-in

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Cube, Octal Base Voltage Rating 300 V
Coil Rating 110 VDC Contact Configuration DPDT
Number of Poles 2 Amperage Rating 10 A
Frequency Rating 50/60 Hz Dimensions 1-3/4 x 1-1/2 x 1-1/2 in
Mounting Type Socket Standards UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 786685930084

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok