EATON D3RR2R1 10Amp 12VDC DPDT D3RR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D3RR Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.FEATURES:- Compact relay capable of breaking relatively large load currents- Panel and DIN rail mounting- 8- or 11-pin octal plug-in
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Octal Base | Coil Rating | 12 VDC |
Contact Configuration | DPDT | Number of Poles | 2 |
Amperage Rating | 10 A | Dimensions | 2 x 2 x 1-1/2 in |
Standards | UL Listed | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685930107 |
Packages
1 - UNIT - 1 |