EATON D3RR2T 10Amp 24VAC DPDT D3RR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D3RR Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.FEATURES:- Compact relay capable of breaking relatively large load currents- Panel and DIN rail mounting- 8- or 11-pin octal plug-in
Specifications
Brand Name | Cutler Hammer | Type | General-purpose Relay |
Dimensions | 2.5000 IN X 1.5000 IN X 1.5000 IN | Standards | UL Listed |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 786685930121 |
Packages
1 - UNIT - 1 |