![cthd4pr11t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314157308.jpg?preset=medium)
EATON D4PR11T 5 Blade 24VAC 10Amp Cutler-Hammer General Purpose Relay
Description
D4 series general purpose plug-In relay. Slim-styled power relay. Socket has built-in hold-down clip. Panel or DIN rail mounting.
Specifications
Brand Name | Cutler Hammer | Type | General-purpose relay |
Amperage Rating | 10 A | Contact Configuration | SPDT |
Dimensions | 1.1400 IN X 0.5100 IN X 1.1400 IN | Standards | UL Listed file E1491,UL Listed file E65657,CSA file No. LR701519,cRUus,RoHS Compliant,CE Marked |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782114160237 |
Packages
1 - UNIT - 1 |