![cthd5pf2aw1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552460.jpg?preset=medium)
8 Blade 48VAC 12Amp Eaton Cutler-Hammer Relay Double Pull Double Throw
Description
The D5 Series is rated at 16A and is available in full featured and plain cover styles. Flag indicator shows relay status in manual or powered condition. LED status lamp shows coil ON or OFF status-ideal for use in low light applications. Push-to-Test button allows for manual operation of relay without the need for coil power. Lock-down door holds pushbutton and contacts in the operate position when activated. Finger-grip cover allows operator to remove relays from sockets easily. ID tag/write label to identify relays in multiple relay circuits. Bipolar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Voltage Rating | 300 V |
Coil Rating | 48 VDC | Contact Rating | 16 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in | Series/Model | D5 |
Power Rating | 3 VA, 1.4 W | Contact Material | Silver Alloy |
Dielectric Strength | 1500 V | Resistance | 1800 O |
Operating Cycles | 100000 Electrical, 5000000 Mechanical | Operate Time | 20 Millisecond |
Indicator Type | LED | Dimensions | 53.1 mm L x 34.9 mm W x 35.4 mm H |
Mounting Type | Panel or DIN Rail | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage Temperature |
Standards | RoHS Compliant, UL Listed, CE and CSA Certified | UPC | 786685270692 |
Packages
1 - UNIT - 1 |