![cthd5pf3aa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209443.jpg?preset=medium)
EATON D5PF3AA 11 Blade 16Amp 120VAC 3PDT Cutler-Hammer General Purpose Ice Cube Relay
Description
D5 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube Compact, Full Featured | Voltage Rating | 0 - 300 V |
Coil Rating | 120 VAC | Contact Rating | 16 A |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-In | Series/Model | D5 |
Frequency Rating | 60 Hz | Resistance | 1700 O |
Dimensions | 34.4 mm W x 55.1 mm H x 33.5 mm D | Degree of Protection | IP40 |
Standards | CSA, cRUus, CE Certified, UL Listed, RoHS Compliant | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782113725086 |
Packages
1 - UNIT - 1 |