EATON D5PF3AT 24VAC Coil 12Amp 3Pole 3PDT 11 Blade Cutler-Hammer General Purpose Control Relay
Description
The D5 Series is rated at 16A and is available in full featured and plain cover styles. Flag indicator shows relay status in manual or powered condition. LED status lamp shows coil ON or OFF status-ideal for use in low light applications. Push-to-Test button allows for manual operation of relay without the need for coil power. Lock-down door holds pushbutton and contacts in the operate position when activated. Finger-grip cover allows operator to remove relays from sockets easily. ID tag/write label to identify relays in multiple relay circuits. Bipolar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Voltage Rating | 300 V |
Coil Rating | 24 VAC | Contact Rating | 16 A |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-In | Series/Model | D5 |
Amperage Rating | 16 A | Contact Material | Silver Alloy |
Resistance | 72 O | Dimensions | 2.1000 IN X 1.3700 IN X 1.4000 IN |
Degree of Protection | IP40 | Standards | cRUus, CE, CSA Certified, UL Listed, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 782113725123 |
Packages
1 - UNIT - 1 |