EATON D5PR2A-A3 12Amp 120VAC Cutler-Hammer Ice Cube Compact Plain Cover, 11 Blade, DPDT
Description
D5 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Cutler Hammer | Item Name | General Purpose Relay |
Type | Plug-in | Voltage Rating | 0 - 600 VAC |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Screw | Amperage Rating | 15 A |
Frequency Rating | 50/60 Hz | HP Rating | 1/3 hp at 120 VAC, 1/2 hp at 240 VAC |
Contact Material | Silver Cadmium Oxide | Dielectric Strength | 2000 V |
Resistance | 50 mO | Operating Cycles | 5000000 Mechanical, 100000 Electrical |
Indicator Type | LED | Temperature Rating | -22 to 122 °F |
Standards | CSA, CE Certified | UPC | 782114457870 |
Packages
1 - UNIT - 1 |