EATON D7PF2AB Relay 300 V, Plug-in Mount
Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 220/240V coil, 15,720 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Specifications
Brand Name | Eaton | Item Name | Relay |
Type | Full Featured | Voltage Rating | 300 V |
Coil Rating | 220/240 VAC | Contact Rating | 15A |
Contact Configuration | DPDT | Number of Poles | 2 |
Series/Model | D7PF | Amperage Rating | 15 A |
Contact Material | Silver Alloy | Resistance | 15720 O |
Dimensions | 2.0000 IN X 1.0000 IN X 1.0000 IN | Mounting Type | Plug-in |
Degree of Protection | IP40 | Standards | CE, CSA File Number LR217069, LR217017, UL File Number E65657, E37317, cRUus, RoHS Compliant |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782116484768 |
Packages
1 - UNIT - 1 |