Abbotsford
cthd7pf2ar

EATON D7PF2AR 15Amp 12VAC DPDT D7PF Series General Purpose Plug-In Full Featured Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D7PF2AR

Description

The D7PF Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Flag indicator shows relay status in manual or powered condition- Bipolar LED status lamp allows for reverse polarity applications- Shows coil ON or OFF status- Ideal in low light conditions- Color-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons- Allows for manual operation of relay without the need for coil power- Ideal for field service personnel to test control circuits- Lock-down door, when activated, holds pushbutton and contacts in the operate position- Excellent for analyzing circuit problems- Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays- White plastic ID tag/write label used for identification of relays in multi-relay circuits

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Full Featured Voltage Rating 300 V
Coil Rating 12 VAC Contact Rating 15 A
Contact Configuration DPDT Number of Poles 2
Terminal Connection Plug-in Series/Model D7
Power Rating 1.2 VA, 0.9 W Contact Material Silver Alloy
Dielectric Strength 2500 V Resistance 46 O
Operating Cycles 100000 Electrical, 10000000 Mechanical Operate Time 20 Millisecond
Indicator Type LED Dimensions 39.1 mm L x 21 mm W x 27.9 mm H
Degree of Protection IP40 Temperature Rating -40 to 131 °F
Environmental Conditions -40 to 185 °F Storage Temperature Standards RU Listed in File No. E37317, E65657, CSA Certified in File No. LR217017, LR217069, CE Certified, RoHS Compliant
UPC 782116484799

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok