Abbotsford
cthd7pf2ar1

EATON D7PF2AR1 15Amp 12VDC DPDT 2 Pole Cutler-Hammer eneral Purpose Plug-In Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D7PF2AR1
Documents Documents

Description

The D7 Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. Flag indicator shows relay status in manual or powered condition. Bipolar LED status lamp allows for reverse polarity applications. Shows coil ON or OFF status. Ideal in low light conditions. Colour-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons. Allows for manual operation of relay without the need for coil power. Ideal for field service personnel to test control circuits. Lock-down door, when activated, holds pushbutton and contacts in the operate position. Excellent for analyzing circuit problems. Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays. White plastic ID tag/write label used for identification of relays in multi-relay circuits.

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Full-featured Relay Coil Rating 12 VDC
Contact Configuration DPDT Number of Poles 2
Terminal Connection Plug-In Series/Model D7
Dimensions 2 x 2-1/2 x 1-1/2 in Standards cRUus, CE, CSA Certified, RoHS Compliant
Application Commercial, Institutional Buildings, Structures UPC 782116484805

Packages

1 - UNIT - 1