![cthd7pf3at1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314127054.jpg?preset=medium)
EATON D7PF3AT1 General Purpose Relay 300 V, DIN Rail/Panel Mount
Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 24 Vdc coil, 400 Ohms resistance, Plug-in terminal, 3PDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure_
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Full Featured | Voltage Rating | 300 V |
Coil Rating | 24 VDC | Contact Rating | 15 A |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-in | Series/Model | D7PF |
Amperage Rating | 15 A at 120 VAC, 12 A at 277 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 1/2 hp at 120 VAC, 3/4 hp at 250 VAC | Power Rating | 1.4 W |
Contact Material | Silver Alloy | Dielectric Strength | 2500 VAC Between Coil and Contact, 2500 VAC Between Poles |
Resistance | 400 O | Operating Cycles | 10000000 Mechanical, 200000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 1.4 in L x 1.2 in W x 1.1 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL E37317, E65657, CSA LR217069, LR217017, cRUus, RoHS Compliant, CE | Application | For Field Service Personnel to Test Control Circuits |
UPC | 782116484935 |
Packages
1 - UNIT - 1 |