Abbotsford
cthd7pf4aa

EATON D7PF4AA 15Amp 120VAC 4PDT D7PF Series General Purpose Plug-In Full Featured Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D7PF4AA

Description

The D7PF Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Flag indicator shows relay status in manual or powered condition- Bipolar LED status lamp allows for reverse polarity applications- Shows coil ON or OFF status- Ideal in low light conditions- Color-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons- Allows for manual operation of relay without the need for coil power- Ideal for field service personnel to test control circuits- Lock-down door, when activated, holds pushbutton and contacts in the operate position- Excellent for analyzing circuit problems- Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays- White plastic ID tag/write label used for identification of relays in multi-relay circuits

Specifications

Brand Name Cutler Hammer Type General-purpose Relay
Contact Configuration 4PDT Dimensions 1.5400 IN X 1.6000 IN X 1.1000 IN
Standards UL Listed file E65657,UL Listed file E37317,CSA file No. LR217069,CSA file No. LR217017,cRUus,CE Marked,RoHS Compliant Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
UPC 782116484973

Packages

1 - UNIT - 1