![cthd7pf4at1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323557312.jpg?preset=medium)
EATON D7PF4AT1 14 Blade 4PDT 24VDC Cutler-Hammer General Purpose Relay
Description
4pdt Relay - 24 Vdc Coil
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Voltage Rating | 300 V |
Coil Rating | 24 VDC | Contact Rating | 15 A |
Contact Configuration | 4PDT | Number of Poles | 4 |
Terminal Connection | Plug-In | Dimensions | 1.54 x 1.6 x 1.1 in |
Degree of Protection | IP40 | Standards | UL Listed File E65657, CSA Certified in File Number LR217017, UL Listed in File Number E37317, CSA Certified in File Number LR217069, cRUus, CE Certified, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 782116485048 |
Packages
1 - UNIT - 1 |