![cthd7pr11aa2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209144.jpg?preset=medium)
EATON D7PR11A1-A2 20Amp 110/125VDC SPDT D7PR Series General Purpose Plug-In Plain Cover with LED Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose relay | Voltage Rating | 300 VAC |
Coil Rating | 110/125 VDC | Contact Rating | 20 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-In | Series/Model | D7 |
Contact Material | Silver Alloy | Resistance | 11,000 Ohms |
Indicator Type | LED | Dimensions | 21.8 mm W x 36.1 mm H x 27.9 mm D |
Mounting Type | DIN Rail, Socket | Degree of Protection | IP40 |
Standards | CSA Certified LR217017, UL Listed E65657, cRUus, CSA Certified LR217069, UL Listed E37317, CE Certified, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782114160725 |
Packages
1 - UNIT - 1 |