![cthd7pr11r1a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552467.jpg?preset=medium)
EATON D7PR11R1-A2 15Amp 12VDC Eaton D7 Series Plug-in Relay SPDT, 8 Blade, Indicator
Description
The D7 Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. Arc barrier equipped relay with high dielectric strength. Panel and DIN rail mounting.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard, Plain Cover | Voltage Rating | 300 V |
Coil Rating | 12 VDC | Contact Rating | 20 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-in | Series/Model | D7 |
Power Rating | 1.2 VA, 0.9 W | Contact Material | Silver Alloy |
Dielectric Strength | 2500 V | Resistance | 160 O |
Operating Cycles | 100000 Electrical, 10000000 Mechanical | Operate Time | 20 Millisecond |
Indicator Type | LED | Dimensions | 39.1 mm L x 21 mm W x 27.9 mm H |
Mounting Type | Panel or DIN Rail | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage Temperature |
Standards | cRUus Listed in File No. E37317, E65657, CSA Certified in File No. LR217017, LR217069, CE Certified, RoHS Compliant | UPC | 782114160770 |
Packages
1 - UNIT - 1 |