![cthd7pr11ta2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12551808.jpg?preset=medium)
EATON D7PR11T-A2 20Amp 24VAC SPDT D7PR Series General Purpose Plug-In Plain Cover with LED Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 24 VAC | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Plug-In |
Series/Model | D7 | Frequency Rating | 50/60 Hz |
Dimensions | 21.8 mm W x 36.1 mm H x 27.9 mm D | Mounting Type | DIN Rail, Socket |
Degree of Protection | IP40 | UPC | 782114457979 |
Packages
1 - UNIT - 1 |