![cthd7pr1t1a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552466.jpg?preset=medium)
EATON D7PR1T1-A3 20Amp 24VDC SPDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard | Coil Rating | 24 VDC |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-In | Series/Model | D7 |
Dimensions | 21.8 mm W x 36.1 mm H x 27.9 mm D | Mounting Type | DIN Rail, Socket |
Degree of Protection | IP40 |
Packages
1 - UNIT - 1 |