EATON D7PR2A General Purpose Relay 250 VAC, DIN Rail/Panel Mount
Description
D7 Series General Purpose Plug-In Relay, Plain cover, 120V coil, 4430 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Voltage Rating | 250 VAC |
Coil Rating | 120 VAC | Contact Rating | 10 A |
Contact Configuration | DPDT | Terminal Connection | Plug-in |
Series/Model | D7PR | Contact Material | Silver Cadmium Oxide |
Resistance | 4430 O | Operating Cycles | 10000000 |
Dimensions | 1.42 in L x 0.86 in D x 1.72 in H | Mounting Type | DIN Rail/Panel |
Degree of Protection | IP40 | Standards | UL File Number E37317, E65657, CSA File Number LR217017, LR217069 |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782114160459 |
Packages
1 - UNIT - 1 |