Abbotsford
Final sale
cthd7pr2ba2

EATON D7PR2B-A2 15Amp 220/240VAC DPDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D7PR2B-A2

Description

The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting

Specifications

Brand Name Cutler Hammer Type General-purpose Relay
Series 7 Contact Configuration DPDT
Contact Material Silver Alloy Dimensions 1.5400 IN X 1.1000 IN X 0.8300 IN
Standards UL Listed file E65657;CSA file No. LR217017;UL Listed file E37317;cRUus;CSA file No. LR217069;CE Marked;RoHS Compliant Application Automation and Logic Control Equipment
UPC 782113689548

Packages

1 - UNIT - 1