![cthd7pr2r1a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12556891.jpg?preset=medium)
EATON D7PR2R1-A3 15Amp 12VDC DPDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard, Plain Cover | Voltage Rating | 300 V |
Coil Rating | 12 VDC | Contact Rating | 15 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in | Series/Model | D7 |
Power Rating | 1.2 VA, 0.9 W | Contact Material | Silver Alloy |
Dielectric Strength | 2500 V | Resistance | 160 O |
Operating Cycles | 100000 Electrical, 10000000 Mechanical | Operate Time | 20 Millisecond |
Dimensions | 39.1 mm L x 21 mm W x 27.9 mm H | Mounting Type | Panel or DIN Rail |
Degree of Protection | IP40 | Temperature Rating | -40 to 131 °F |
Environmental Conditions | -40 to 185 °F Storage Temperature | Standards | cRUus Listed in File No. E37317, E65657, CSA Certified in File No. LR217017, LR217069, CE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |