EATON D7PR2T 15Amp 24VAC DPDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Plain Cover | Voltage Rating | 300 V |
Coil Rating | 24 VAC | Contact Rating | 15 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-in | Series/Model | D7PR |
Amperage Rating | 15 A at 120 VAC, 12 A at 277 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 1/2 hp at 120 VAC, 1 hp at 250 VAC | Power Rating | 0.9 W |
Contact Material | Silver Alloy | Dielectric Strength | 2500 VAC Between Coil and Contact, 1500 VAC Between Poles |
Resistance | 180 O | Operating Cycles | 10000000 Mechanical, 200000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 1.54 in L x 0.83 in W x 1.1 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel/Flange | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL E37317, E65657, CSA LR217069, LR217017, cRUus, RoHS Compliant, CE | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782114160527 |
Packages
1 - UNIT - 1 |