![cthd7pr31aa3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552465.jpg?preset=medium)
EATON D7PR31A-A3 15Amp 120VAC 3PDT D7PR Series General Purpose Plug-In Plain Cover with LED Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 120 VAC | Contact Configuration | 3PDT |
Number of Poles | 3 | Terminal Connection | Plug-In |
Series/Model | D7 | Dimensions | 31.5 mm W x 36 mm H x 28 mm D |
Mounting Type | DIN Rail, Socket | Degree of Protection | IP40 |
Packages
1 - UNIT - 1 |