EATON D7PR31T-A3 15Amp 24VAC Eaton D7 Series Plug-in Relay 3PDT, 11 Blade, Indicator
Description
The D7 Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. Arc barrier equipped relay with high dielectric strength. Panel and DIN rail mounting.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Coil Rating | 24 VAC |
Contact Rating | 15 A | Contact Configuration | 3PDT |
Number of Poles | 3 | Terminal Connection | Plug-In |
Series/Model | D7 | Resistance | 103 O |
Degree of Protection | IP40 | Standards | UL Listed File E65657, CSA Certified in File Number LR217069, cRUus, UL Listed in File Number E37317, CSA Certified in File Number LR217017, CE Certified, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 782114228333 |
Packages
1 - UNIT - 1 |