![cthd7pr3aa3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12551913.jpg?preset=medium)
EATON D7PR3A-A3 15Amp 120VAC 3PDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Plain Cover, Compact | Voltage Rating | 300 V |
Coil Rating | 120 VAC | Contact Rating | 10 A |
Terminal Connection | Screw | Series/Model | D7PR |
Frequency Rating | 50/60 Hz | Dimensions | 28 mm W x 31.5 mm D x 36 mm H |
Packages
1 - UNIT - 1 |