EATON D7PR3T1-A2 15Amp 24VDC 3PDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard | Coil Rating | 24 VDC |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-In | Series/Model | D7 |
Dimensions | 31.5 mm W x 36 mm H x 28 mm D | Mounting Type | DIN Rail, Socket |
Degree of Protection | IP40 |
Packages
1 - UNIT - 1 |