EATON D7PR41A-A3 15Amp 120VAC 4PDT D7PR Series General Purpose Plug-In Plain Cover with LED Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard | Coil Rating | 120 VAC |
Contact Configuration | 4PDT | Number of Poles | 4 |
Terminal Connection | Plug-In | Series/Model | D7 |
Frequency Rating | 50/60 Hz | Dimensions | 41.4 mm W x 36 mm H x 28 mm D |
Mounting Type | DIN Rail, Socket | Degree of Protection | IP40 |
Packages
1 - UNIT - 1 |