![cthd7pr4a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209432.jpg?preset=medium)
EATON D7PR4A 15Amp 120VAC 4DPT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard Relay | Voltage Rating | 250 VAC |
Coil Rating | 120 VAC | Contact Rating | 10 A |
Contact Configuration | 4PDT | Terminal Connection | Plug-in |
Series/Model | D7PR | Contact Material | Silver Cadmium Oxide |
Resistance | 2000 O | Operating Cycles | 10000000 |
Dimensions | 1.42 in L x 0.86 in D x 1.72 in H | Mounting Type | DIN Rail/Panel |
Degree of Protection | IP40 | Standards | UL File Number E37317, E65657, CSA File Number LR217017, LR217069 |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782114161012 |
Packages
1 - UNIT - 1 |