![cthd7pr4ba3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12557441.jpg?preset=medium)
EATON D7PR4B-A3 RELAY 4PDT 240VAC PLUG-IN COIL
Description
The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity. Arc barrier equipped relay with high dielectric strength. Panel and DIN rail mounting.
Specifications
Brand Name | Cutler Hammer | Item Name | General Purpose Relay |
Type | Plain Cover | Series | D7 |
Voltage Rating | 300 V | Amperage Rating | 15 A |
Coil Rating | 240 VAC | Number of Poles | 4 |
Contact Configuration | 4 PDT | Terminal Connection | Plug-In |
Contact Material | Silver Alloy | Operating Cycles | 200000 Operations Electrical, 10000000 Operations Mechanical |
Operate Time | 20 Millisecond | Mounting | Panel/DIN Rail |
Temperature Rating | -40 to 131 °F | Dimensions | 1.6 in W x 1.54 in D x 1.1 in H |
Standards | RU Listed in File number E37317, E65657, CSA Certified in File number LR217017, LR217069, CE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |