EATON D7PR4T 24VAC 4-Pole D7PR4 Series General Purpose Plug-In Relay
Description
D7 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Plain Cover | Voltage Rating | 300 V |
Coil Rating | 24 VAC | Contact Rating | 10 A |
Contact Configuration | 4PDT | Number of Poles | 4 |
Terminal Connection | Plug-in | Series/Model | D7PR |
Amperage Rating | 15 A at 120 VAC, 12 A at 277 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 1/2 hp at 120 VAC, 3/4 hp at 250 VAC | Power Rating | 1.5 W |
Contact Material | Silver Alloy | Dielectric Strength | 2500 VAC Between Coil and Contact, 2500 VAC Between Poles |
Resistance | 84.5 O | Operating Cycles | 10000000 Mechanical, 200000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 1.54 in L x 1.6 in W x 1.1 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel/Flange | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL E37317, E65657, CSA LR217069, LR217017, cRUus, RoHS Compliant, CE | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782114161081 |
Packages
1 - UNIT - 1 |