![cthd7pr4t1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303165001.jpg?preset=medium)
EATON D7PR4T1 15Amp 24VDC 4PDT D7PR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Standard Relay | Coil Rating | 24 VDC |
Contact Configuration | 4PDT | Number of Poles | 4 |
Series/Model | D7PR | Resistance | 388 O |
Dimensions | 2 x 2 x 1 in | Standards | CSA, cRUus, CE Certified, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 782114161098 |
Packages
1 - UNIT - 1 |