![cthxru1d120u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303228132.jpg?preset=medium)
EATON XRU1D120U 120VAC 110VDC Eaton Terminal Block Relay, SPDT
Description
Screw Tbr 6a Spdt - 120vac/110vdc
Specifications
Brand Name | Eaton | Item Name | Terminal Block Relay |
Type | Standard Terminal Block Relays | Voltage Rating | 110/120 VAC/VDC |
Coil Rating | 120/110 VAC/VDC | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Screw |
Amperage Rating | 6 A | Dimensions | 1/4 x 3-1/2 x 3-3/4 in |
Standards | CSA Certified, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782116940356 |
Packages
1 - UNIT - 1 |