EATON XRU1D24U 24VAC/VDC Eaton Terminal Block Relay, SPDT
Description
Screw Tbr 6a Spdt - 24vac/dc
Specifications
Brand Name | Eaton | Item Name | Terminal Block Relay |
Type | Standard Terminal Block Relays | Voltage Rating | 24 VAC/VDC |
Coil Rating | 24 VAC/VDC | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Screw |
Amperage Rating | 6 A | Dimensions | 3.2500 IN X 0.2500 IN X 3.7500 IN |
Standards | CSA Certified, UL Listed | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782116940394 |
Packages
1 - UNIT - 1 |