ABB 1SNA610132R2300 110/220VAC/DC Type RB121A Boxed Interface Relay
Description
110/220VAC/DC Type RB121A Boxed Interface Relay.
Specifications
Brand Name | ABB | Item Name | Interface Relay Module |
Voltage Rating | 110 - 220 VAC/VDC | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Screw |
Amperage Rating | 4.3 mA, 5 mA | Operate Time | 6 Millisecond |
Release Time | 7 Millisecond | Dimensions | 18 mm W x 62 mm D x 65 mm H |
Mounting Type | DIN Rail | Temperature Rating | -20 °C to 55 °C |
Environmental Conditions | -40 to 80 °C Storage Temperature | UPC | 662019277882 |
Packages
1 - UNIT - 1 |