Abbotsford
abb1svr405600r5000

ABB 1SVR405600R5000 1C/O 250V/16A CR-P048AC1 Pluggable Interface Relay

Price $17.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR405600R5000

Description

The CR-P048AC1 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 48 V AC rated control supply voltage and has a 1 c/o (SPDT) output contact rated at 250 V / 16 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-P
Item Name Pluggable PCB Relay Type interface
Series CR-P Voltage Rating 250 VAC
Amperage Rating 16 A Frequency Rating 50/60 Hz
Coil Rating 48 VAC Number of Poles 1
Contact Configuration 1 Changeover Contact, SPDT Terminal Connection Plug-In
Contact Material Cadmium-Free/Gold Operate Time 12 Millisecond
Release Time 10 Millisecond Mounting Socket
Degree of Protection IP67 Temperature Rating -40 to 70 °C
Dimensions 29 mm L x 12.7 mm W x 15.7 mm H Standards CCC, CSA, RMRS Certified, cRUus E244330, EAC, VED Approved, UL Listed
Application For Electronic Controlling PLC, PC or Field Bus System to the Sensor/Actuator Level UPC 662019362502

Packages

10 - UNIT - (10)