
ABB 1SVR405601R1000 250V/8A 240VDC 2C/O CR-P024DC2 Pluggable Interface Relay
Description
The CR-P024DC2 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 8 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Specifications
Brand Name | ABB | Sub Brand | CR-P |
Item Name | Pluggable PCB Relay | Type | General Purpose, Interface |
Series | CR-P | Voltage Rating | 250 VAC |
Amperage Rating | 8 A | Frequency Rating | 50/60 Hz |
Coil Rating | 24 VDC | Number of Poles | 1 |
Contact Configuration | 2 Changeover Contact, SPDT | Terminal Connection | Plug-In |
Contact Material | Cadmium-Free/Gold | Operate Time | 12 Millisecond |
Release Time | 10 Millisecond | Mounting | Socket |
Degree of Protection | IP67 | Temperature Rating | -40 to 70 °C |
Dimensions | 29 mm L x 12.7 mm W x 15.7 mm H | Standards | CCC, CSA, CE, RMRS Certified, cRUus E244330, EAC/VED Approved, GOST, RoHS Compliant, UL Listed |
Application | For Electronic Controlling PLC, PC or Field Bus System to the Sensor/Actuator Level | UPC | 662019209746 |
Packages
10 - UNIT - (10) |