Abbotsford
abb1svr405612r1100

ABB 1SVR405612R1100 3C/O 250V/10A CR-M024DC3L LED Pluggable Interface Relay

Price $19.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR405612R1100

Description

The CR-M024DC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-M
Item Name Pluggable Interface Relay Type Miniature
Voltage Rating 250 V Coil Rating 24 VDC
Contact Configuration SPDT - 3 CO Number of Poles 1
Series/Model CR-M Amperage Rating 10 A
Power Rating 0.9 W Contact Material Silver Nickel
Resistance 640 O Operating Cycles 20000000
Operate Time 13 Millisecond Release Time 3 Millisecond
Indicator Type LED Dimensions 21.2 mm W x 35.6 mm D x 27.5 mm H
Mounting Type 11 Blade Socket Degree of Protection IP40
NEMA Rating NEMA R300 Temperature Rating -40 to 70 °C
Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, CCC Certified, RoHS Compliant, Lloyd's Register Certified Application For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling
UPC 662019362953

Packages

1 - UNIT - 1 10 - UNIT - 10